Skip Content
PIPEMARKER 36215 GLYCOL SUPPLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 36215 GLYCOL SUPPLY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7123-4
  • Mfr. Model # 7123-4
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 2277
  • Shipping Weight 0.36 lbs

Product Details

Durable B-946 material ideal for indoor and outdoor environments. Markers supplied on a coated backing material that makes handling and installation easy.

Technical Specs

  • Item Glycol Supply
  • Material Pressure Sensitive Vinyl
  • Height 1-1/8"
  • Legend Glycol Supply
  • Markers per Card 4
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Width 7"
  • Legend Color Black
  • Legend Alpha Range G - K
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3/4"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list