Skip Content
PIPEMARKER 36212 MED. PRESSURE COND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 36212 MED. PRESSURE COND

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7188-1
  • Mfr. Model # 7188-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Width 14"
  • Legend Medium Pressure Condensate
  • Standards ASME (ANSI) A13.1
  • Markers per Card 1
  • Background Color Yellow
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Legend Alpha Range L - O
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list