Skip Content
PIPEMARKER 36205 INSTRUMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 36205 INSTRUMENT AIR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7168-4
  • Mfr. Model # 7168-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Pressure Sensitive Vinyl
  • Height 1-1/8"
  • Width 7"
  • Item Pipe Marker
  • Markers per Card 4
  • Legend Instrument Air
  • Background Color Blue
  • Standards ASME (ANSI) A13.1
  • Legend Color White
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Marker Attachment Style Self-Adhesive
  • Legend Alpha Range G - K
  • Language English
  • Operating Temp. Range -0.4 Degrees F
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list