Skip Content
PIPEMARKER 2INX30YD STOCK IIAR TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 2INX30YD STOCK IIAR TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY91420
  • Mfr. Model # 91420
  • UNSPSC # 31201524
  • CATALOGUE PAGE # 2278
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Black on Yellow
  • Item Arrow Tape
  • Length 90 ft.
  • Material Pressure Sensitive Vinyl
  • Markers per Card 720
  • Width 2"
  • Standards ANSI A13.1-2007
  • Pattern Arrow
  • Thickness 0.004"
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • Reusable No
  • Background Color Yellow
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Arrows Per Roll 720

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list