Skip Content
PIPEMARKER 2INX30YD BROWN ARO RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 2INX30YD BROWN ARO RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY109929
  • Mfr. Model # 109929
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Colour White/Brown
  • Item Arrow Tape
  • Length 90 ft.
  • Material Vinyl
  • Markers per Card 720
  • Pattern Arrow
  • Width 2"
  • Standards ANSI A13.1-2007
  • Legend Color White
  • Background Color Brown
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Arrows Per Roll 720

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list