PIPEMARKER 2IN ORG ARO RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 2IN ORG ARO RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY91418
  • Mfr. Model # 91418
  • UNSPSC # 55121731
  • CATALOGUE PAGE # 2278
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black on Orange
  • Material Pressure Sensitive Vinyl
  • Item Arrow Tape
  • Length 90 ft.
  • Width 2"
  • Markers per Card 720
  • Standards ANSI A13.1-2007
  • Pattern Arrow
  • Thickness 0.004"
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • Reusable No
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Arrows Per Roll 720
  • Background Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list