Skip Content
PIPEMARKER 1X30YD STOCK IIAR TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 1X30YD STOCK IIAR TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY91424
  • Mfr. Model # 91424
  • UNSPSC # 31201524
  • CATALOGUE PAGE # 2278
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Black on Yellow
  • Item Arrow Tape
  • Material Pressure Sensitive Vinyl
  • Length 90 ft.
  • Markers per Card 1440
  • Width 1"
  • Standards ANSI A13.1-2007
  • Pattern Arrow
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • Thickness 0.004"
  • Reusable No
  • Background Color Yellow
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Color Black
  • Arrows Per Roll 1,440

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list