Skip Content
PIPEMARKER 1INORANGE PBT B946 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 1INORANGE PBT B946

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY91428
  • Mfr. Model # 91428
  • UNSPSC # 31201524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Orange
  • Item Banding Tape
  • Length 90 ft.
  • Material Vinyl
  • Standards ASME, B-946
  • Width 1"
  • Pattern No Pattern
  • Thickness 0.004"
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • Reusable No
  • Background Color Orange
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Arrows Per Roll 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list