Skip Content
PIPELINER 5X1/8X7 /8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPELINER 5X1/8X7 /8

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS314459
  • Mfr. Model # 314459
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Type 27 cutting and grinding disc. Specially designed for pipe and tank manufacturing which require cutting, notching, grooving or light face grinding of welded seams or root seams. 4-1/2 x 1/8 x 7/8. Max. RPM 13,300.

Technical Specs

  • Max. RPM 12,200
  • Application Steel, Stainless Steel and Castings
  • Item Grinding Wheel
  • Thickness 1/4"
  • Diameter 4.9"
  • Arbor Size 7/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list