PIPELINE 6X.156X7/8 50G T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPELINE 6X.156X7/8 50G T27

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70443
  • Mfr. Model # 70443
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 553
  • Shipping Weight 1.44 lbs

Product Details

Diamond X depressed center pipeline wheel. Type 27. Use on pipeline applications such as cutting and light grinding of pipeline root pass or welds. Size 6 x 0.156 x 7/8. Max. RPM 10,200.

Technical Specs

  • Thickness 5/32"
  • Max. RPM 10,200
  • Arbor Size 7/8"
  • Diameter 6"
  • Application Pipeline Applications Such as Cutting and Light Grinding of Pipeline Root Pass or Welds
  • Item Depressed Center Grinding Wheel
  • Series Diamond X
  • Abrasive Material Diamond
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 50
  • Abrasive Wheel Diameter 6"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list