Skip Content
PIPELINE 4X.156X5/8 50G T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPELINE 4X.156X5/8 50G T27

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70439
  • Mfr. Model # 70439
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Thickness 0.156"
  • Diameter 4"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 5/8"
  • Abrasive Grit 50

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list