Skip Content
PIPEFITTER 4-1/2X5/32 A-36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEFITTER 4-1/2X5/32 A-36

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08N454
  • Mfr. Model # 08N454
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.22 lbs

Technical Specs

  • Application Intermittent Light Grinding, Facing, Bevelling, Pipeline, Notching, Cleaning Weld Beads
  • Grade A-36 Pipe
  • Max. RPM 13,300
  • Thickness 5/32"
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Item Depressed Center Wheel
  • Series Pipe Fitter
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 36
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list