Skip Content
PIPE WRENCH STEEL 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PIPE WRENCH STEEL 24IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4YR94
  • Mfr. Model # 4YR94
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 9.25 lbs

Product Details

Drop forged steel. Drop forged steel.

Technical Specs

  • Features Spring Loaded
  • Handle Type I-beam
  • Jaw Type Serrated
  • Overall Length 24"
  • Item Straight Pipe Wrench
  • Handle Material Cast Iron
  • Jaw Capacity 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Material Forged Steel
  • Standards Federal Specification Ggg-w-651e
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list