PIPE WRENCH STEEL 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE WRENCH STEEL 10IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3LY97
  • Mfr. Model # 3LY97
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 1.85 lbs

Product Details

Drop forged steel. Drop forged steel.

Technical Specs

  • Features Spring Loaded
  • Item Straight Pipe Wrench
  • Overall Length 10"
  • Handle Type I-beam
  • Jaw Type Serrated
  • Handle Material Cast Ductile Iron
  • Jaw Material Forged Chrome Vanadium Steel
  • Jaw Capacity 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards Federal Specification Ggg-w-651e
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list