Skip Content
PIPE WRENCH ALUMINUM 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PIPE WRENCH ALUMINUM 14IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3MA12
  • Mfr. Model # 3MA12
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 1.9 lbs

Product Details

Lighter than regular steel pipe wrench. Replacement parts available.

Technical Specs

  • Features Spring Loaded
  • Handle Type I-beam
  • Item Straight Pipe Wrench
  • Jaw Type Serrated
  • Handle Material Aluminium
  • Jaw Material Hardened Alloy Steel
  • Overall Length 14"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Capacity 2"
  • Standards Federal Specification Ggg-w-651e
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list