PIPE WRENCH 24IN NON-SPARK ALUM/BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE WRENCH 24IN NON-SPARK ALUM/BRN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPW24NS
  • Mfr. Model # PW24NS
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 200
  • Shipping Weight 10.7 lbs

Product Details

Aluminum bronze pipe wrenches, 24 inches in size.

Technical Specs

  • Item Non-sparking Aluminium Bronze Pipe Wrench
  • Overall Length 24"
  • Features Tools are Drop Forged, Corrosion Resistant and Non-magnetic
  • Handle Material Aluminium Bronze/beryllium Copper
  • Nonsparking Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list