Skip Content
PIPE WRENCH-24ALPW ALUMINUM PIPEWRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE WRENCH-24ALPW ALUMINUM PIPEWRE

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX23824
  • Mfr. Model # 23824
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.85 lbs

Technical Specs

  • Handle Type I-Beam
  • Item Straight Pipe Wrench
  • Jaw Type Spring Loaded
  • Overall Length 24"
  • Jaw Material High Carbon Steel
  • Handle Material Aluminum
  • Jaw Capacity 3"
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards GGG 651 Type II Class C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list