PIPE WRENCH-18ALPW ALUMINUM PIPEWRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIPE WRENCH-18ALPW ALUMINUM PIPEWRE

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX23823
  • Mfr. Model # 23823
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Handle Type I-Beam
  • Item Straight Pipe Wrench
  • Jaw Type Spring Loaded
  • Overall Length 18"
  • Handle Material Aluminum
  • Jaw Capacity 2-1/2"
  • Jaw Material High Carbon Steel
  • Nonsparking No
  • Standards GGG 651 Type II Class C
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list