Skip Content
PIPE WRENCH-10ALPW ALUMINUM PIPEWRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE WRENCH-10ALPW ALUMINUM PIPEWRE

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX23820
  • Mfr. Model # 23820
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Handle Type I-Beam
  • Item Straight Pipe Wrench
  • Handle Material Aluminum
  • Overall Length 10"
  • Jaw Type Spring Loaded
  • Jaw Material High Carbon Steel
  • Jaw Capacity 1-1/2"
  • Nonsparking No
  • Standards GGG 651 Type II Class C
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list