PIPE WRAP INSULATION,4 1/2 IN ID,6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE WRAP INSULATION,4 1/2 IN ID,6

K-FLEX USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NPW7
  • Mfr. Model # 4NPW7
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Colour Green
  • Item Pipe Insulation
  • Length 6'
  • Approx. R Value 4.6
  • Temp. Range -297 to 300 Degrees F
  • Wall Thickness 3/4"
  • Insulation Nominal I.D. 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list