Skip Content
PIPE/WIRE LOCATOR UNDERGROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE/WIRE LOCATOR UNDERGROUND

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETAT3500
  • Mfr. Model # AT-3500
  • UNSPSC # 41113644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.85 lbs

Technical Specs

  • Battery Type (6) D Transmitter, (10) AA Receiver
  • Includes Receiver,Transmitter, Connection Cables, Ground Stake, Carrying Case, Users Manual, Batteries (installed)
  • For Use On Energized/Unenergized Lines
  • Item Underground Cable/Pipe Locator
  • Coupling Direct and Inductive
  • Display LCD
  • Audible Alert Yes
  • Depth Underground 16 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list