Skip Content
PIPE WEDGES 6IN X 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE WEDGES 6IN X 1IN

ABA MACHINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABACSW4
  • Mfr. Model # CSW4
  • UNSPSC # 27112504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Wedge
  • Characteristics Carbon Steel, 6" X 1"
  • Application Pipeline Alignment
  • Function Pipeline Alignment
  • Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list