Skip Content
PIPE/TUBE CUTTER,RATCHETING,1-1/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE/TUBE CUTTER,RATCHETING,1-1/8 I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22N758
  • Mfr. Model # 22N758
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Features One Handed Operation, Ratchets 360 Degrees Around Pipe/Tubing In 5 Degrees Increments
  • Body Material Plastic
  • Includes Cutting Wheel
  • Item Pipe and Tube Cutter
  • Cutting Action Ratcheting
  • Blade Material Alloy Steel
  • Overall Length 6-3/4"
  • Cuts Copper, Aluminum, Steel
  • Cutting Capacity 5/16" - 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list