Skip Content
PIPE TREAD FEMALE 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE TREAD FEMALE 1/4

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEA3C
  • Mfr. Model # A3C
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Pneumatic
  • Finish Zinc with Clear Trivalent Chromate
  • Item Air Hose and Tool Quick Couplings
  • Max. Flow 25 CFM
  • Standards MIL-C-4109F, ISO 6150-B
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Quick Connect Air Coupling Hose Connection (F)NPT
  • Quick Connect Air Coupling Pipe Size 1/4"
  • Quick Connect Air Coupling Interchange Type ARO
  • Quick Connect Air Coupling Max. Pressure 300 PSI
  • Quick Connect Air Coupling Material Steel
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Product Grouping Quick Coupler Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list