Skip Content
PIPE THREADING KIT 5PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PIPE THREADING KIT 5PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPTK5
  • Mfr. Model # PTK5
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 265
  • Shipping Weight 14.32 lbs

Product Details

For use with standard iron pipe. Includes threading dies (1/2 inch, 3/4 inch, 1 inch,1 1/4 inch NPT), ratchet die heads with handle, and blow molded case.

Technical Specs

  • Capacity 1/2", 3/4", 1", 1-1/4"
  • Item Threader Kit
  • Includes Threading Dies, Ratchet Die Heads w/ Handle, Blow Molded Case
  • Thread Type NPT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list