PIPE THREADING HEAD, 1IN, RH, ALLOY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE THREADING HEAD, 1IN, RH, ALLOY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XP84
  • Mfr. Model # 22XP84
  • UNSPSC # 23251802
  • CATALOGUE PAGE # 265
  • Shipping Weight 4.8 lbs

Product Details

NPT thread type.

Technical Specs

  • Features High Speed Steel
  • For Use With 12R Manual Ratchet Pipe Threader WSW22XP81
  • Item Manual Threader Die Head
  • Includes (1) Set of Dies
  • Thread Type NPT
  • Thread Direction Right Hand
  • Die Material/Type High Speed Steel
  • Oil Through Head No
  • Nominal Conduit/Pipe 1"-11-1/2 TPI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list