Skip Content
PIPE THREADING HEAD,1-1/2 ,RH,ALLOY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE THREADING HEAD,1-1/2 ,RH,ALLOY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XP86
  • Mfr. Model # 22XP86
  • UNSPSC # 23251802
  • CATALOGUE PAGE # 265
  • Shipping Weight 6.1 lbs

Product Details

NPT thread type.

Technical Specs

  • Features High Speed Steel
  • For Use With 12R Manual Ratchet Pipe Threader WSW22XP81
  • Includes (1) Set of Dies
  • Item Manual Threader Die Head
  • Thread Type NPT
  • Die Material/Type High Speed Steel
  • Thread Direction Right Hand
  • Nominal Conduit/Pipe 1-1/2"-11-1/2 TPI
  • Oil Through Head No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list