Skip Content
PIPE THREAD KIT 1/8-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE THREAD KIT 1/8-27

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC5407-2
  • Mfr. Model # 5407-2
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Application For Metal
  • Includes 12 Each 1/8-27 Inserts, 1 Each 3/8 Drill, High Speed Steel Tap and Installation Tool.
  • Item Thread Repair Kit
  • Length 0.273"
  • Material 304 Stainless Steel
  • Number of Pieces 12
  • Size 1/8-27
  • Thread Type NPT
  • Type With Drill Bit, Free Running

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list