Skip Content
PIPE THREAD DIE, 2 IN, HSS, 4 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE THREAD DIE, 2 IN, HSS, 4 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XP93
  • Mfr. Model # 22XP93
  • UNSPSC # 23251802
  • CATALOGUE PAGE # 269
  • Shipping Weight 0.1 lbs

Product Details

Normal 00-R, 11-R, 12-R and 0-R ratchet threader die heads. NPT thread type. High speed steel. Replacement pipe die.

Technical Specs

  • Thread Type NPT
  • For Use With WSW22XP81 Pipe Threader, WSW22XP87 Die Head
  • Item Replacement Pipe Die
  • Thread Direction Right Hand
  • Number of Pieces 4
  • Die Material/Type High Speed Steel
  • Nominal Conduit/Pipe 2"-11-1/2 TPI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list