Skip Content
PIPE THREAD DIE,1/2 IN,HSS,4 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE THREAD DIE,1/2 IN,HSS,4 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XP88
  • Mfr. Model # 22XP88
  • UNSPSC # 23251802
  • CATALOGUE PAGE # 269
  • Shipping Weight 0.1 lbs

Product Details

Normal 00-R, 11-R, 12-R and 0-R ratchet threader die heads. NPT thread type. High speed steel. Replacement pipe die.

Technical Specs

  • For Use With WSW22XP81 Pipe Threader, WSW22XP82 Die Head
  • Item Replacement Pipe Die
  • Thread Type NPT
  • Number of Pieces 4
  • Thread Direction Right Hand
  • Die Material/Type High Speed Steel
  • Nominal Conduit/Pipe 1/2"-14 TPI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list