PIPE,STEEL,150 V PSI,1/2 X 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE,STEEL,150 V PSI,1/2 X 18 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LMD9
  • Mfr. Model # 1LMD9
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Product Details

Seamless construction and thicker walls. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam. 300 PSI WOG @150 degrees F: 150 PSIsaturated steam. Meet ASTM A-106 and ANSI/ASME B1.20.1, A733. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • Item Pipe
  • Outside Dia. 53/64"
  • Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
  • Max. Pressure 300 PSI @ 550 Degrees F
  • Wall Thickness 9/64"
  • Metal Detectable Yes
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 18"
  • Pipe Type Pipe
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 1/2"
  • Pipe Schedule 80
  • Pipe Thread Type MNPT x MNPT
  • Max. Steam Pressure 4156 psi WSP @ 650 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list