Skip Content
PIPE,STEEL,150 STEAM PSI,3 X 72 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,STEEL,150 STEAM PSI,3 X 72 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1RJW6
  • Mfr. Model # 1RJW6
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Product Details

Seamless construction and thicker walls. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam. 300 PSI WOG @150 degrees F: 150 PSIsaturated steam. Meet ASTM A-106 and ANSI/ASME B1.20.1, A733. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • Item Pipe
  • Body Material Black Steel
  • Length 72"
  • Outside Dia. 3-1/2"
  • Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
  • Schedule 80
  • Pipe Size 3"
  • Thread Type NPT
  • Metal Detectable Yes
  • Max. Pressure 300 PSI @ 550 Degrees F
  • Wall Thickness 19/64"
  • Basic Connection Type Threaded at Both Ends
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Overall Pipe Length 6 ft.
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 3"
  • Pipe Thread Type MNPT x MNPT
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Schedule 80
  • Max. Steam Pressure 2076 psi WSP @ 650 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list