PIPE,STEEL,150 STEAM PSI,3/4 X 60 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE,STEEL,150 STEAM PSI,3/4 X 60 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LMH9
  • Mfr. Model # 1LMH9
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Product Details

Seamless construction and thicker walls. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam. 300 PSI WOG @150 degrees F: 150 PSIsaturated steam. Meet ASTM A-106 and ANSI/ASME B1.20.1, A733. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • Outside Dia. 1-3/64"
  • Item Pipe
  • Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
  • Wall Thickness 9/64"
  • Max. Pressure 300 PSI @ 550 Degrees F
  • Metal Detectable Yes
  • Seamless/Welded Seamless
  • Pipe Type Pipe
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 5 ft.
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 3/4"
  • Pipe Schedule 80
  • Pipe Thread Type MNPT x MNPT
  • Max. Steam Pressure 3504 psi WSP @ 650 Degrees F
  • Inside Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list