Skip Content
PIPE,STEEL,150 STEAM PSI,2 1/2 X 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,STEEL,150 STEAM PSI,2 1/2 X 60

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1RJU9
  • Mfr. Model # 1RJU9
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Product Details

Seamless construction and thicker walls. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam. 300 PSI WOG @150 degrees F: 150 PSIsaturated steam. Meet ASTM A-106 and ANSI/ASME B1.20.1, A733. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • Outside Dia. 2-7/8"
  • Item Pipe
  • Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
  • Max. Pressure 300 PSI @ 550 Degrees F
  • Wall Thickness 17/64"
  • Metal Detectable Yes
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Overall Pipe Length 5 ft.
  • Pipe Thread Type MNPT x MNPT
  • Material - Pipe Black Steel
  • Pipe Schedule 80
  • Pipe Size - Nominal 2-1/2"
  • Pipe Weld Type Electric Resistance Weld
  • Max. Steam Pressure 2235 psi WSP @ 650 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list