Skip Content
PIPE,STEEL,150 STEAM PSI,1 X 72 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,STEEL,150 STEAM PSI,1 X 72 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LML5
  • Mfr. Model # 1LML5
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

Seamless construction and thicker walls. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam. 300 PSI WOG @150 degrees F: 150 PSIsaturated steam. Meet ASTM A-106 and ANSI/ASME B1.20.1, A733. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • Length 72"
  • Item Pipe
  • Body Material Black Steel
  • Pipe Size 1"
  • Outside Dia. 1-5/16"
  • Thread Type NPT
  • Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
  • Metal Detectable Yes
  • Schedule 80
  • Basic Connection Type Threaded at Both Ends
  • Max. Pressure 300 PSI @ 550 Degrees F
  • Wall Thickness 11/64"
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Size - Nominal 1"
  • Pipe Type Pipe
  • Material - Pipe Black Steel
  • Pipe Schedule 80
  • Pipe Weld Type Electric Resistance Weld
  • Overall Pipe Length 6 ft.
  • Pipe Thread Type MNPT x MNPT
  • Max. Steam Pressure 3141 psi WSP @ 650 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list