Skip Content
PIPE,STEEL,150 STEAM PSI,1/4 X 36 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,STEEL,150 STEAM PSI,1/4 X 36 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LLZ1
  • Mfr. Model # 1LLZ1
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs

Product Details

Seamless construction and thicker walls. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam. 300 PSI WOG @150 degrees F: 150 PSIsaturated steam. Meet ASTM A-106 and ANSI/ASME B1.20.1, A733. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • Outside Dia. 17/32"
  • Item Pipe
  • Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
  • Wall Thickness 7/64"
  • Seamless/Welded Seamless
  • Max. Pressure 300 PSI @ 550 Degrees F
  • Metal Detectable Yes
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe Black Steel
  • Pipe Type Pipe
  • Overall Pipe Length 3 ft.
  • Pipe Size - Nominal 1/4"
  • Pipe Thread Type MNPT x MNPT
  • Pipe Schedule 80
  • Pipe Weld Type Electric Resistance Weld
  • Max. Steam Pressure 5164 psi WSP @ 650 Degrees F
  • Inside Dia. 5/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List