PIPE STAY LONG 1C OR 3/4IP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE STAY LONG 1C OR 3/4IP

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPSL16E
  • Mfr. Model # PSL16E
  • UNSPSC # 40141725
  • CATALOGUE PAGE # 1815
  • Shipping Weight 0.17 lbs

Product Details

Pipe stays - standard. Material: carbon steel. Finish: black epoxy coated. Vertical or horizontal offset.

Technical Specs

  • Height 3-9/16"
  • Material Carbon Steel
  • Type Standard
  • Item Pipe Stay
  • Pipe Size 1" Copper, 3/4" Iron Pipe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list