Skip Content
PIPE STAY LONG 1 1/4C OR 1IN IP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE STAY LONG 1 1/4C OR 1IN IP

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPSL20H
  • Mfr. Model # PSL20H
  • UNSPSC # 40141725
  • CATALOGUE PAGE # 1815
  • Shipping Weight 0.165 lbs

Product Details

Pipe stays - standard. Material: carbon steel. Finish: black epoxy coated. Vertical or horizontal offset.

Technical Specs

  • Height 3-11/16"
  • Item Pipe Stay
  • Type Standard
  • Material Carbon Steel
  • Pipe Size 1-1/4" Copper, 1" Iron Pipe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list