PIPE STAND FAT JACK 5000 LB V-HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE STAND FAT JACK 5000 LB V-HEAD

SUMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM785252
  • Mfr. Model # 785252
  • UNSPSC # 20122845
  • CATALOGUE PAGE # 811
  • Shipping Weight 28.0 lbs

Technical Specs

  • Material Steel
  • Pipe Capacity 36"
  • Load Capacity 5,000 lbs.
  • Overall Height 16" - 28-1/2"
  • Leg Type Fixed
  • Max. Leg Spread 19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list