PIPE STAND FAT JACK 2500 LB ROLL-HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE STAND FAT JACK 2500 LB ROLL-HD

SUMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM785255
  • Mfr. Model # 785255
  • UNSPSC # 20122845
  • CATALOGUE PAGE # 811
  • Shipping Weight 49.0 lbs

Technical Specs

  • Material Steel
  • Load Capacity 2,500 lbs.
  • Overall Height 36" - 61"
  • Leg Type Folding
  • Max. Leg Spread 34"
  • Pipe Capacity 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list