Skip Content
PIPE SECTION,4 IN DIA.,2 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE SECTION,4 IN DIA.,2 FT. L

AMERI-VENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3F382
  • Mfr. Model # 3F382
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Gas Vent Pipe
  • End Type Snaplock Coupling
  • Length 2 ft.
  • Diameter 4"
  • High Temperature Degrees 400 to 550 Degrees F
  • Gas Vent Pipe Dia. 4"
  • Gas Vent Pipe Item Gas Vent Pipe
  • Gas Vent Pipe Length 2 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list