Skip Content
PIPE SEAL,W/TEFLON(UN0000) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE SEAL,W/TEFLON(UN0000)

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML59234
  • Mfr. Model # 59234
  • UNSPSC # 15121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Thread Sealant
  • Container Type 50mL Carded Tube
  • Size 50mL
  • Colour White
  • Application Head Bolts Into Through Holes, Oil PSI Sending Units and Sensors, Oil and Coolant Lines, Fuel Fittings, Rear Axle Fill Plug, Brake and Power Steering Fittings
  • For Use With Threads
  • Begins to Harden 4 hr.
  • Viscosity Not Specified
  • Specific Gravity Not Specified
  • Standards 2012 OSHA Hazard Communication Standard (29 CFR 1910.1200)
  • Full Cure 24 hr.
  • Flash Point Greater Than 93 Degrees C / Greater Than 200 Degrees F
  • Liquid Pressure Range Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list