Skip Content
PIPE ROLLER HORIZONTAL 2IN-48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE ROLLER HORIZONTAL 2IN-48IN

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPEHPR0248PRO
  • Mfr. Model # HPR0248PRO
  • UNSPSC # 40141725
  • CATALOGUE PAGE # 813
  • Shipping Weight 145.0 lbs

Product Details

Horizontal pipe roller features tapered urethane roller to protect the pipe and coatings. Load capacity 4,000 lbs. Pipe diameter range 2 - 48 inches. Length 29 inches. Width 18 inches. Height 11.5 inches.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list