Skip Content
PIPE REDUCER OR INCREASER,PVC,4 X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE REDUCER OR INCREASER,PVC,4 X 3

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKJ5
  • Mfr. Model # 1WKJ5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour White
  • Item Reducer
  • Max. Temp. 140 Degrees F
  • Pipe Size 4 x 3"
  • Schedule DWV
  • Standards Cell Class 12454, ASTM D1784
  • Fittings Sub-Category Adapters
  • Specific Fitting Shape Reducer
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Adapter
  • Fitting Schedule/Class Schedule DWV
  • Fitting Connection Type Hub
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4" x 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list