Skip Content
PIPE,RED BRASS,3/8 X 72 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,RED BRASS,3/8 X 72 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4GRW7
  • Mfr. Model # 4GRW7
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.67 lbs

Technical Specs

  • Item Pipe
  • Length 72"
  • Outside Dia. 2/3"
  • Pressure (PSI) 125
  • Temp. Range -20 Degrees - 400 Degrees F
  • Connection Unthreaded
  • Type Schedule 40
  • Pipe Size 3/8"
  • Standards ASTM B43
  • Compliance Certified for Use in Potable Water Applications
  • Pipe Connection Type Non-Threaded
  • Pipe Type Pipe
  • Overall Pipe Length 6 ft.
  • Material - Pipe Red Brass
  • Pipe Size - Nominal 3/8"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List