Skip Content
PIPE,RED BRASS,2 X 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE,RED BRASS,2 X 48 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4GRR4
  • Mfr. Model # 4GRR4
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.04 lbs

Product Details

Resist saltwater, heat, acids, minerals, and soils. NPT connections. For use in water, oil, natural gas, and steam applications. Max. pressure: 250 PSI. Temp. range: -20 Degrees to 400 Degrees F.

Technical Specs

  • Length 48"
  • Item Pipe
  • Outside Dia. 2-3/8"
  • Pressure (PSI) 250
  • Temp. Range -20 Degrees - 400 Degrees F
  • Type Schedule 80
  • Connection Threaded on Both Ends
  • Compliance Certified for Use in Potable Water Applications
  • Standards ASTM B43
  • Pipe Size 2"
  • Pipe Type Pipe
  • Overall Pipe Length 4 ft.
  • Material - Pipe Red Brass
  • Pipe Size - Nominal 2"
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Schedule 80
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List