Skip Content
PIPE,RED BRASS,1 X 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE,RED BRASS,1 X 48 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4GRR1
  • Mfr. Model # 4GRR1
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.57 lbs

Product Details

Resist saltwater, heat, acids, minerals, and soils. NPT connections. For use in water, oil, natural gas, and steam applications. Max. pressure: 250 PSI. Temp. range: -20 Degrees to 400 Degrees F.

Technical Specs

  • Item Pipe
  • Outside Dia. 1-1/3"
  • Length 48"
  • Pressure (PSI) 250
  • Temp. Range -20 Degrees - 400 Degrees F
  • Type Schedule 80
  • Pipe Size 1"
  • Compliance Certified for Use in Potable Water Applications
  • Standards ASTM B43
  • Connection Threaded on Both Ends
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Overall Pipe Length 4 ft.
  • Material - Pipe Red Brass
  • Pipe Size - Nominal 1"
  • Pipe Schedule 80
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list