Skip Content
PIPE,RED BRASS,1/2 X 72 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,RED BRASS,1/2 X 72 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4GRT8
  • Mfr. Model # 4GRT8
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.19 lbs

Product Details

Resist saltwater, heat, acids, minerals, and soils. NPT connections. For use in water, oil, natural gas, and steam applications. Max. pressure: 250 PSI. Temp. range: -20 Degrees to 400 Degrees F.

Technical Specs

  • Item Pipe
  • Outside Dia. 13/16"
  • Pressure (PSI) 250
  • Length 72"
  • Pipe Size 1/2"
  • Standards ASTM B43
  • Temp. Range -20 Degrees - 400 Degrees F
  • Type Schedule 80
  • Connection Threaded on Both Ends
  • Compliance Certified for Use in Potable Water Applications
  • Material - Pipe Red Brass
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 6 ft.
  • Pipe Type Pipe
  • Pipe Size - Nominal 1/2"
  • Pipe Schedule 80
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List