PIPE,RED BRASS,1/2 X 60 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE,RED BRASS,1/2 X 60 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4GRR8
  • Mfr. Model # 4GRR8
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Product Details

Resist saltwater, heat, acids, minerals, and soils. NPT connections. For use in water, oil, natural gas, and steam applications. Max. pressure: 250 PSI. Temp. range: -20 Degrees to 400 Degrees F.

Technical Specs

  • Item Pipe
  • Pressure (PSI) 250
  • Outside Dia. 13/16"
  • Temp. Range -20 Degrees - 400 Degrees F
  • Standards ASTM B43
  • Pipe Size - Nominal 1/2"
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 5 ft.
  • Pipe Thread Type MNPT x MNPT
  • Material - Pipe Red Brass
  • Pipe Type Pipe
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list