Skip Content
PIPE,RED BRASS,1 1/2 X 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE,RED BRASS,1 1/2 X 48 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4GRR3
  • Mfr. Model # 4GRR3
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.36 lbs

Product Details

Resist saltwater, heat, acids, minerals, and soils. NPT connections. For use in water, oil, natural gas, and steam applications. Max. pressure: 250 PSI. Temp. range: -20 Degrees to 400 Degrees F.

Technical Specs

  • Item Pipe
  • Pressure (PSI) 250
  • Temp. Range -20 Degrees - 400 Degrees F
  • Outside Dia. 1-7/8"
  • Standards ASTM B43
  • Pipe Type Pipe
  • Pipe Size - Nominal 1-1/2"
  • Overall Pipe Length 4 ft.
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe Red Brass
  • Pipe Schedule 80
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list